Beli kabel 4x1 5 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.399.000

    Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYFGbY or CU/PVC/SFA/PVC- Copper Low Voltage Cable- Construction: 1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Inner Sheath4. Flat steel wire and tape armoured5. Extruded PVC Outer Sheated- Rated Voltage : 0.6/1 kV- Specification : SPLN 43-2 : 1994SNI IEC 60502-1 2009IEC 60502 - Application : 1. Indoor and outdoor installation direct burial2. Preferably use where considerable mechanical stress must be envisaged
  2. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  3. BAER Wire Thread Insert (Helicoil)
    47%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    BAER Wire Thread Insert (Helicoil)
    Deskripsi:
    Helicoil dari BAER ini mempunyai variasi ukuran dari M8-M36
  4. Vessel Automatic Hand Wire Stripper (Tang Kupas Kabel)
    Mulai

    Rp489.900

    Vessel Automatic Hand Wire Stripper (Tang Kupas Kabel)
    Deskripsi:
    Excellent tool for stripping vinyl insulationPerfect and quick stripping in one operationErgonomically designed plastic grip4 styles according to wire size/type
    atribut:
    • Overall Length: 170mm
  5. NICHIFU Quick Lock Plug Type Electric Wire Connector
    Mulai

    Rp22.900

    NICHIFU Quick Lock Plug Type Electric Wire Connector
    atribut:
    • Material (Spring): Stainless steel
    • Conjugation Wire Range (single): 1.6/2.0mm (Copper/single wire)
    • Incombustibility: UL94V-2
    • Materials (Bade): Oxygen free copper (tin plating)
    • Rated Current: 20A
    • Rated Voltage: 300V
    • Type: Insertion type electric wire connector
  6. Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)
    Deskripsi:
    - Symbol : NYMHY- Copper Low Voltage Cable- Construction:1. Flexible Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheathed- Rated Voltage: 350/500 Volt- Specification: SPLN 42-6-2-1991SNI 04-6629.5 2006IEC 60227-5 IEC - Application : Indoor location connection or portable application
    atribut:
    • Rated Voltage (V): 300/500 (AC)
    • Conductor Material: Flexible Copper
    • Insulation Material: PVC
    • DC Resistance for Insulation (MΩ.km): Min 50 (at 20°C)
    • Outer Sheath Material: PVC (Black Color)
    • SNI License: Yes
    • SNI Number: 006.001.003.038.24
  7. ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.299.900

    ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
  8. monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Mulai

    Rp23.900

    monotaro LAN Cable CAT5e Compliant (Kabel Lan)
    Deskripsi:
    Produk ini juga sering disebut dengan kabel lan
    atribut:
    • Cable: Standard
    • Color: blue
    • Standard: CAT5e
    • Structure: Twisted wire (stranded wire)
    • Applicable Standard: 1000BASE-T/100BASE-TX/10BASE-T
  9. Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    Mulai

    Rp3.399.900

    Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)
    atribut:
    • Type: NYFGBY
    • Specification: IEC 60502-1/SNI IEC 60502-1
    • Standard Delivery Length (m): 100
  10. TESTO Hot Wire Probe (Digital)
    Mulai

    Rp29.999.900

    TESTO Hot Wire Probe (Digital)
    Deskripsi:
    Use the hot wire probe with the compatible testo multifunction measuring instrument (please order separately) to determine air velocity, volume flow, air temperature and humidity. Hot wire probe including temperature and humidity sensor - featuresUse the fixed cable on the handle to connect the hot wire probe to the measuring instrument (please order separately). The hot wire probe is equipped with a telescope, which can be extended to a maximum length of 1.0 m. The immersion depth is easy to read, even if visibility is poor, thanks to the high-contrast scaling.The clearly structured measurement menu for volume flow enables the measuring instrument to be operated intuitively. The volume flow is precisely calculated thanks to convenient input of the size and geometry of the duct cross-section. Timed and multi-point mean calculation, average volume flow, current reading and min./max. values are displayed in the measuring instrument.Particularly useful: press the button on the hot wire probe to operate the measuring instrument. For example, to store individual readings for multi-point mean calculation or to start and stop measurement series for mean calculation over time.Integrated sensor protection: when you are not using the hot wire probe, the rotatable protective cap protects the air velocity sensor from mechanical stress. Space-saving: more applications, less equipmentEndlessly versatile: a universal handle can be connected to all probe heads - so you can master more applications using less equipment and save space.Order the Bluetooth® handle to make it more convenient to carry out your measurement and guarantee less cable clutter in the case. This transmits the readings to the measuring instrument from a distance of up to 20 metres. If the sensors (air velocity, temperature, humidity) need to be replaced in the distant future, you can change the probe head.If required, you can also fit the hot wire probe with the telescope extension (available to order separately). You can therefore attain a total length of 2 metres, making it easy to carry out measurements on large ventilation systems. Intelligent calibration conceptYou will get exceptionally accurate measurement results with the digital probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe head in for calibration - so the measuring instrument remains in continuous use. Areas of application for the hot wire probeVentilation ducts: Use the hot wire probe to measure flow velocity, air temperature and humidity in ventilation ducts with reliability.Since the measuring range goes up to +50 m/s and the total length of the probe can be extended to 2.0 m (please order the telescope extension separately), measurements can even be carried out on large ventilation systems.  Product Includes: Hot wire probe including temperature and humidity sensor (consisting of hot wire probe head, handle adapter and cable handle (cable length 1.4 m)), 4 x AA batteries, telescope (extendable to 1.0 m) and calibration protocol.
    atribut:
    • Operating Temperature (°C): -5 to +50
    • Storage Temperature: -20 to +60 °C
    • Diameter Probe shaft (mm): 9
    • Diameter telescope (mm): 16
    • Dimensions (mm): 780x50x40
    • Length Probe shaft (mm): 230
    • Length telescope (mm): 1000
    • Product Color : Black/Orange
  11. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  12. Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Mulai

    Rp1.099.900

    Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
  13. Supreme Cables Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

Daftar Harga kabel 4x1 5 Terbaru October 2026
Phoenix Contact Wire MarkingRp259.900
Jembo Power Cable Armoured NYFGBY Series - Low Voltage (Kabel Listrik)Rp1.399.000
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
BAER Wire Thread Insert (Helicoil)Rp38.900
Vessel Automatic Hand Wire Stripper (Tang Kupas Kabel)Rp489.900
NICHIFU Quick Lock Plug Type Electric Wire ConnectorRp22.900
Jembo Power Cable NYMHY Series - Medium Heavy Thermoplastic (Kabel Listrik)Rp469.900
ETERNA KABEL Power Cable & Control Cable NYY Series - Low Voltage (Kabel Listrik)Rp1.299.900
monotaro LAN Cable CAT5e Compliant (Kabel Lan)Rp23.900
Supreme Cables Power Cable NYFGBY Series For Building (Kabel Listrik)Rp3.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)